Motion
27334
Automotive Hose - 0.2500 in Inside Diameter, 0.2500 in;6.29 mm Inside Diameter 2, 225 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08825986
MFR #27334
Price$46.49/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.2500 in Inside Diameter, 0.2500 in;6.29 mm Inside Diameter 2, 225 psi Working Pressure, -40 to 125 °C, -40 to 257 °F Temperature Range
Mi Item #08825986
MFR #27334

Mfr description
27334 BARRICADE FUEL INJECTION HOSE -
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$46.49/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.2500 in
  • Hose Inside Diameter 2
    0.2500 in;6.29 mm
  • Weight
    0.25 lbs

Details

  • Hose Type
    Fuel Hose
  • Maximum Temperature
    125 °C, 257 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 125 °C, -40 to 257 °F
  • Working Pressure
    225 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)