Motion
25482
Coolant Hose - 1.5000 in Inside Diameter, 22.0000 in Hose Length, 1.5000 in;38 mm Inside Diameter 2, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #08826042
MFR #25482
Price$31.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 1.5000 in Inside Diameter, 22.0000 in Hose Length, 1.5000 in;38 mm Inside Diameter 2, 30 psi Working Pressure, Up to +257 °F Temperature Range
Mi Item #08826042
MFR #25482

Mfr description
25482 COOLANT HOSE - VULCO FLEX II
  • Adjustable cuffs to the required length
  • Maximum vehicle coverage with minimum inventory
  • Note: Gates recommends replacing both clamps and hoses
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$31.84/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.5000 in
  • Hose Inside Diameter 2
    1.5000 in;38 mm
  • Hose Length
    22.0000 in
  • Weight
    0.95 lbs

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053066845
  • Maximum Temperature
    257 °F
  • Temperature Range
    Up to +257 °F
  • UPC_NO
    072053066845
  • Vacuum
    20 inHg
  • Working Pressure
    30 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)