Motion
18051
Automotive Hose - 0.5000 in Inside Diameter, 12.0000 in Hose Length, 0.5000 in;13 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826065
MFR #18051
Price$26.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.5000 in Inside Diameter, 12.0000 in Hose Length, 0.5000 in;13 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826065
MFR #18051

Mfr description
18051 HEATER HOSE - DUAL I.D.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$26.82/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.5000 in
  • Hose Inside Diameter 2
    0.5000 in;13 mm
  • Hose Length
    12.0000 in
  • Weight
    0.26 lbs

Details

  • Hose Material
    EPDM
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)