Motion
18080
Automotive Hose - 16 mm Inside Diameter, 6.0000 in Hose Length, 0.6200 in;16 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08826072
MFR #18080
Price$34.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 16 mm Inside Diameter, 6.0000 in Hose Length, 0.6200 in;16 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08826072
MFR #18080

Mfr description
18080 SMALL I.D. MOLDED COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$34.34/each

Specifications

Dimensions

  • Hose Inside Diameter
    16 mm
  • Hose Inside Diameter 2
    0.6200 in;16 mm
  • Hose Length
    6.0000 in
  • Weight
    0.17 lbs

Details

  • Hose Material
    EPDM
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)