Motion
42570044
Coolant Hose - 19 mm Inside Diameter, 295 mm Hose Length, -40 to 275 °F Temperature Range
Mi Item #08826100
MFR #42570044
Price$30.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 19 mm Inside Diameter, 295 mm Hose Length, -40 to 275 °F Temperature Range
Mi Item #08826100
MFR #42570044

Mfr description
19606 COOLANT HOSE - SMALL I.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$30.50/each

Specifications

Dimensions

  • Hose Inside Diameter
    19 mm
  • Hose Length
    295 mm

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053178388
  • Temperature Range
    -40 to 275 °F
  • UPC_NO
    072053178388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)