Motion
42570544
Coolant Hose - 15 mm Inside Diameter, 180 mm Hose Length, 0.5900 in;15 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826454
MFR #42570544
Price$23.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 15 mm Inside Diameter, 180 mm Hose Length, 0.5900 in;15 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826454
MFR #42570544

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$23.16/each

Specifications

Dimensions

  • Hose Inside Diameter
    15 mm
  • Hose Inside Diameter 2
    0.5900 in;15 mm
  • Hose Length
    180 mm
  • Weight
    0.16 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053186147
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    072053186147

Overview

Mfr description
19025 COOLANT HOSE - SMALL I.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought