Motion
42570725
Coolant Hose - 18 mm Inside Diameter, 191 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #08826615
MFR #42570725
Price$45.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 18 mm Inside Diameter, 191 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #08826615
MFR #42570725

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$45.72/each

Specifications

Dimensions

  • Hose Inside Diameter
    18 mm
  • Hose Length
    191 mm

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053466010
  • Temperature Range
    -40 to 275 °F
  • UPC_NO
    072053466010

Overview

Mfr description
19736 COOLANT HOSE - SMALL I.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought