Motion
42570733
Coolant Hose - 16 mm Inside Diameter, 32.3000 in Hose Length
Mi Item #08826623
MFR #42570733
Price$24.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 16 mm Inside Diameter, 32.3000 in Hose Length
Mi Item #08826623
MFR #42570733

Mfr description
19118 COOLANT HOSE - SMALL I.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$24.90/each

Specifications

Dimensions

  • Hose Inside Diameter
    16 mm
  • Hose Length
    32.3000 in

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053467062
  • UPC_NO
    072053467062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)