Motion
42570786
Coolant Hose - 9 mm Inside Diameter, 513 mm Hose Length, 0.3600 in;9 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826672
MFR #42570786
Price$25.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 9 mm Inside Diameter, 513 mm Hose Length, 0.3600 in;9 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08826672
MFR #42570786

Mfr description
18322 COOLANT HOSE - SMALL I.D.
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$25.35/each

Specifications

Dimensions

  • Hose Inside Diameter
    9 mm
  • Hose Inside Diameter 2
    0.3600 in;9 mm
  • Hose Length
    513 mm
  • Weight
    0.24 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    072053559224
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    072053559224

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)