Motion
42571326
Coolant Hose - 17 mm Inside Diameter, 681 mm Hose Length, 0.6500 in;17 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08827107
MFR #42571326
Price$108.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 17 mm Inside Diameter, 681 mm Hose Length, 0.6500 in;17 mm Inside Diameter 2, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08827107
MFR #42571326

Mfr description
19432 SMALL I.D. MOLDED COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$108.42/each

Specifications

Dimensions

  • Hose Inside Diameter
    17 mm
  • Hose Inside Diameter 2
    0.6500 in;17 mm
  • Hose Length
    681 mm
  • Weight
    0.49 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075302315
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    770075302315
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)