Motion
42571965
Coolant Hose - 16 mm Inside Diameter, 464 mm Hose Length, 0.6300 in;16 mm Inside Diameter 2, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08827619
MFR #42571965
Price$78.02/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 16 mm Inside Diameter, 464 mm Hose Length, 0.6300 in;16 mm Inside Diameter 2, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
MI ITEM #08827619
MFR #42571965

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$78.02/each

Specifications

Dimensions

  • Hose Inside Diameter
    16 mm
  • Hose Inside Diameter 2
    0.6300 in;16 mm
  • Hose Length
    464 mm
  • Weight
    0.42 lbs

Details

  • Hose Material
    EPDM, Plastic
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075552888
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    770075552888

Overview

Mfr description
18550 COOLANT HOSE - SMALL I.D.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought