Motion
42572051
Coolant Hose - 0.4100 in Inside Diameter, 11.2200 in Hose Length
Mi Item #08827701
MFR #42572051
Price$18.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 0.4100 in Inside Diameter, 11.2200 in Hose Length
Mi Item #08827701
MFR #42572051

Mfr description
18637 COOLANT HOSE - SMALL I.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$18.56/each

Specifications

Dimensions

  • Hose Inside Diameter
    0.4100 in
  • Hose Length
    11.2200 in

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075568186
  • UPC_NO
    770075568186
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)