Motion
42572205
Coolant Hose - 14.98 x 19.05 mm Inside Diameter, 13.2100 in Hose Length
Mi Item #08827851
MFR #42572205
Price$23.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 14.98 x 19.05 mm Inside Diameter, 13.2100 in Hose Length
Mi Item #08827851
MFR #42572205

Mfr description
12013 COOLANT HOSE - SMALL I.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$23.74/each

Specifications

Dimensions

  • Hose Inside Diameter
    14.98 x 19.05 mm
  • Hose Length
    13.2100 in

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075572718
  • UPC_NO
    770075572718
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)