Motion
42572227
Coolant Hose - 19.05 x 24.89 mm Inside Diameter, 29.1000 in Hose Length
Mi Item #08827873
MFR #42572227
Price$45.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 19.05 x 24.89 mm Inside Diameter, 29.1000 in Hose Length
Mi Item #08827873
MFR #42572227

Mfr description
12037 SMALL I.D. MOLDED COOLANT HOSE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$45.88/each

Specifications

Dimensions

  • Hose Inside Diameter
    19.05 x 24.89 mm
  • Hose Length
    29.1000 in

Details

  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075600244
  • UPC_NO
    770075600244
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)