Motion
42572264
Coolant Hose - 15 mm Inside Diameter, 417 mm Hose Length, 0.6000 in;15 mm Inside Diameter 2, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08827910
MFR #42572264
Price$53.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 15 mm Inside Diameter, 417 mm Hose Length, 0.6000 in;15 mm Inside Diameter 2, EPDM, Plastic Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08827910
MFR #42572264

Mfr description
12083 COOLANT HOSE - SMALL I.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$53.33/each

Specifications

Dimensions

  • Hose Inside Diameter
    15 mm
  • Hose Inside Diameter 2
    0.6000 in;15 mm
  • Hose Length
    417 mm
  • Weight
    0.3 lbs

Details

  • Hose Material
    EPDM, Plastic
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075627364
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    770075627364
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)