Motion
42572384
Coolant Hose - 833 mm Hose Length, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08828014
MFR #42572384
Price$95.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Coolant Hose - 833 mm Hose Length, EPDM Material, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08828014
MFR #42572384

Mfr description
12214 COOLANT HOSE - SMALL I.D.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$95.67/each

Specifications

Dimensions

  • Hose Length
    833 mm
  • Weight
    0.64 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
  • Manufacturer Upc Number
    770075735588
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
  • UPC_NO
    770075735588
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)