Specifications
Dimensions
- Hose Inside Diameter1.5000 in
- Hose Inside Diameter 21.5000 in;38 mm
- Hose Length455 mm
- Weight1.03 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)