1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
20206
2.0000 in Inside Diameter, 254 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
08828058
MFR #
20206
List Price
$44.36
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 20206
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
20206
2.0000 in Inside Diameter, 254 mm Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
08828058
MFR #
20206
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price
$44.36
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
20206 MOLDED COOLANT HOSE
Specifications
Hose Type
Coolant Hose
Hose Length
254 mm
Hose Inside Diameter
2.0000 in
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought