Specifications
Dimensions
- Hose Inside Diameter2.0000 in
- Hose Inside Diameter 22.0000 in;51 mm
- Hose Length417 mm
- Weight1.43 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)