Specifications
Dimensions
- Hose Inside Diameter1.7500 in
- Hose Inside Diameter 21.7500 in;44 mm
- Hose Length411 mm
- Weight1.07 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)