Motion
20793
Automotive Hose - 1.2500 in Inside Diameter, 1.4200 in;36.06 mm Inside Diameter 2, EPDM Material, -40 to 275 °F, -40 to 135 °C Temperature Range
MI ITEM #08828246
MFR #20793
Price$37.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1.2500 in Inside Diameter, 1.4200 in;36.06 mm Inside Diameter 2, EPDM Material, -40 to 275 °F, -40 to 135 °C Temperature Range
MI ITEM #08828246
MFR #20793

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$37.04/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.2500 in
  • Hose Inside Diameter 2
    1.4200 in;36.06 mm

Details

  • Hose Material
    EPDM
  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Reinforcing Cord Material
    Synthetic Fiber
  • Standards Met
    SAE 20R4 EC Class D1
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F

Overview

Mfr description
20793 COOLANT HOSE - MOLDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought