Specifications
Dimensions
- Hose Inside Diameter0.7500 in
- Hose Inside Diameter 20.7500 in;19 mm
- Hose Length145 mm
- Weight0.22 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)