Specifications
Dimensions
- Hose Inside Diameter3.0000 in
- Hose Inside Diameter 23.0000 in;76 mm
- Hose Length145 mm
- Weight0.98 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)