Specifications
Dimensions
- Hose Inside Diameter1.2500 in
- Hose Inside Diameter 21.2500 in;32 mm
- Hose Length26.5000 in
- Weight1.29 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)