Motion
21381
Automotive Hose - 21 mm Inside Diameter, 206 mm Hose Length, 0.8100 in;21 mm Inside Diameter 2, EPDM Material
MI ITEM #08828573
MFR #21381
Price$38.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 21 mm Inside Diameter, 206 mm Hose Length, 0.8100 in;21 mm Inside Diameter 2, EPDM Material
MI ITEM #08828573
MFR #21381

Mfr description
21381 COOLANT HOSE - MOLDED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.28/each

Specifications

Dimensions

  • Hose Inside Diameter
    21 mm
  • Hose Inside Diameter 2
    0.8100 in;21 mm
  • Hose Length
    206 mm
  • Weight
    0.26 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)