Specifications
Dimensions
- Hose Inside Diameter2.2500 in
- Hose Inside Diameter 22.2500 in;57 mm
- Hose Length442 mm
- Weight1.42 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)