Motion
21592
Automotive Hose - 1.2500 in Inside Diameter, 366 mm Hose Length, 1.2500 in;32 mm Inside Diameter 2, EPDM Material
Mi Item #08828724
MFR #21592
Price$47.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 1.2500 in Inside Diameter, 366 mm Hose Length, 1.2500 in;32 mm Inside Diameter 2, EPDM Material
Mi Item #08828724
MFR #21592

Mfr description
21592 COOLANT HOSE - MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.77/each

Specifications

Dimensions

  • Hose Inside Diameter
    1.2500 in
  • Hose Inside Diameter 2
    1.2500 in;32 mm
  • Hose Length
    366 mm
  • Weight
    0.74 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)