Motion
21616
Automotive Hose - 31 mm Inside Diameter, 859 mm Hose Length, 1.2100 in;31 mm Inside Diameter 2, EPDM, Plastic Material
MI ITEM #08828741
MFR #21616
Price$41.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 31 mm Inside Diameter, 859 mm Hose Length, 1.2100 in;31 mm Inside Diameter 2, EPDM, Plastic Material
MI ITEM #08828741
MFR #21616

Mfr description
21616 COOLANT HOSE - MOLDED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$41.29/each

Specifications

Dimensions

  • Hose Inside Diameter
    31 mm
  • Hose Inside Diameter 2
    1.2100 in;31 mm
  • Hose Length
    859 mm
  • Weight
    1.85 lbs

Details

  • Hose Material
    EPDM, Plastic
  • Hose Type
    Coolant Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)