Motion
42611683
Automotive Hose - 0.6250 in Inside Diameter, 16.0000 in Hose Length, 0.6250 in;15.90 mm Inside Diameter 2, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08828791
MFR #42611683
Price$22.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 0.6250 in Inside Diameter, 16.0000 in Hose Length, 0.6250 in;15.90 mm Inside Diameter 2, -40 to 135 °C, -40 to 275 °F Temperature Range
Mi Item #08828791
MFR #42611683

Mfr description
28467 HEATER HOSE - 90 MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$22.04/each

Specifications

Dimensions

  • Angle
    90
  • Hose Inside Diameter
    0.6250 in
  • Hose Inside Diameter 2
    0.6250 in;15.90 mm
  • Hose Length
    16.0000 in
  • Weight
    0.45 lbs

Details

  • Maximum Temperature
    135 °C, 275 °F
  • Minimum Temperature
    -40 °C, -40 °F
  • Temperature Range
    -40 to 135 °C, -40 to 275 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)