Specifications
Dimensions
- Hose Inside Diameter32 mm
- Hose Inside Diameter 21.2600 in;32 mm
- Hose Length536 mm
- Weight1.03 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)