Motion
22067
Automotive Hose - 49 mm Inside Diameter, 513 mm Hose Length, 1.9400 in;49 mm Inside Diameter 2, EPDM Material
MI ITEM #08829081
MFR #22067
Price$51.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 49 mm Inside Diameter, 513 mm Hose Length, 1.9400 in;49 mm Inside Diameter 2, EPDM Material
MI ITEM #08829081
MFR #22067

Mfr description
22067 COOLANT HOSE - MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.28/each

Specifications

Dimensions

  • Hose Inside Diameter
    49 mm
  • Hose Inside Diameter 2
    1.9400 in;49 mm
  • Hose Length
    513 mm
  • Weight
    1.56 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)