Specifications
Dimensions
- Hose Inside Diameter27 mm
- Hose Inside Diameter 21.0600 in;27 mm
- Hose Length302 mm
- Weight0.51 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)