Motion
22217
Automotive Hose - 24 mm Inside Diameter, 932 mm Hose Length, 0.9500 in;24 mm Inside Diameter 2, EPDM Material
MI ITEM #08829191
MFR #22217
Price$40.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 24 mm Inside Diameter, 932 mm Hose Length, 0.9500 in;24 mm Inside Diameter 2, EPDM Material
MI ITEM #08829191
MFR #22217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.00/each

Specifications

Dimensions

  • Hose Inside Diameter
    24 mm
  • Hose Inside Diameter 2
    0.9500 in;24 mm
  • Hose Length
    932 mm
  • Weight
    1.38 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
22217 COOLANT HOSE - MOLDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought