Motion
22231
Automotive Hose - 32 mm Inside Diameter, 38.0000 in Hose Length, 1.2700 in;32 mm Inside Diameter 2, EPDM, Plastic Material
Mi Item #08829205
MFR #22231
Price$43.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 32 mm Inside Diameter, 38.0000 in Hose Length, 1.2700 in;32 mm Inside Diameter 2, EPDM, Plastic Material
Mi Item #08829205
MFR #22231

Mfr description
22231 COOLANT HOSE - MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$43.13/each

Specifications

Dimensions

  • Hose Inside Diameter
    32 mm
  • Hose Inside Diameter 2
    1.2700 in;32 mm
  • Hose Length
    38.0000 in
  • Weight
    2.02 lbs

Details

  • Hose Material
    EPDM, Plastic
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)