Specifications
Dimensions
- Hose Inside Diameter31 mm
- Hose Inside Diameter 21.2300 in;31 mm
- Hose Length340 mm
- Weight0.75 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)