1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
22373
32 mm Inside Diameter, 18.0000 in Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
08829310
MFR #
22373
Your Price
$31.73
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 22373
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
22373
32 mm Inside Diameter, 18.0000 in Hose Length, -40 to 275 °F Temperature Range
MI ITEM #
08829310
MFR #
22373
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$31.73
/each
(List
$39.67
)
Qty
Add to Cart
Overview
Mfr description
22373 COOLANT HOSE - MOLDED
Specifications
Hose Type
Coolant Hose
Hose Length
18.0000 in
Hose Inside Diameter
32 mm
Temperature Range
-40 to 275 °F
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data