1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
22690
Automotive Hose - 43 mm Inside Diameter, 914 mm Hose Length, 1.7000 in;43 mm Inside Diameter 2, EPDM Material
MI ITEM #
08829570
MFR #
22690
Price
$53.56
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 22690
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
22690
Automotive Hose - 43 mm Inside Diameter, 914 mm Hose Length, 1.7000 in;43 mm Inside Diameter 2, EPDM Material
MI ITEM #
08829570
MFR #
22690
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$53.56
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
43 mm
Hose Inside Diameter 2
1.7000 in;43 mm
Hose Length
914 mm
Weight
2.19 lbs
Details
Hose Material
EPDM
Hose Type
Coolant Hose
Overview
Mfr description
22690 MOLDED COOLANT HOSE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought