Motion
22746
Automotive Hose - 43 mm Inside Diameter, 544 mm Hose Length, 1.7000 in;43 mm Inside Diameter 2, EPDM Material
Mi Item #08829619
MFR #22746
Price$58.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 43 mm Inside Diameter, 544 mm Hose Length, 1.7000 in;43 mm Inside Diameter 2, EPDM Material
Mi Item #08829619
MFR #22746

Mfr description
22746 COOLANT HOSE - MOLDED
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$58.63/each

Specifications

Dimensions

  • Hose Inside Diameter
    43 mm
  • Hose Inside Diameter 2
    1.7000 in;43 mm
  • Hose Length
    544 mm
  • Weight
    1.33 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)