Motion
22831
Automotive Hose - 37 mm Inside Diameter, 414 mm Hose Length, 1.4600 in;37 mm Inside Diameter 2, EPDM Material
Mi Item #08829688
MFR #22831
Price$49.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 37 mm Inside Diameter, 414 mm Hose Length, 1.4600 in;37 mm Inside Diameter 2, EPDM Material
Mi Item #08829688
MFR #22831

Mfr description
22831 COOLANT HOSE - MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$49.24/each

Specifications

Dimensions

  • Hose Inside Diameter
    37 mm
  • Hose Inside Diameter 2
    1.4600 in;37 mm
  • Hose Length
    414 mm
  • Weight
    0.85 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)