Motion
23112
Automotive Hose - 37 mm Inside Diameter, 815 mm Hose Length, 1.4500 in;37 mm Inside Diameter 2, EPDM Material
MI ITEM #08829912
MFR #23112
Price$56.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 37 mm Inside Diameter, 815 mm Hose Length, 1.4500 in;37 mm Inside Diameter 2, EPDM Material
MI ITEM #08829912
MFR #23112

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$56.51/each

Specifications

Dimensions

  • Hose Inside Diameter
    37 mm
  • Hose Inside Diameter 2
    1.4500 in;37 mm
  • Hose Length
    815 mm
  • Weight
    1.35 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
23112 COOLANT HOSE - MOLDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought