Motion
23163
Automotive Hose - 33 mm Inside Diameter, 193 mm Hose Length, 1.3000 in;33 mm Inside Diameter 2, EPDM Material
MI ITEM #08829952
MFR #23163
Price$34.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 33 mm Inside Diameter, 193 mm Hose Length, 1.3000 in;33 mm Inside Diameter 2, EPDM Material
MI ITEM #08829952
MFR #23163

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$34.42/each

Specifications

Dimensions

  • Hose Inside Diameter
    33 mm
  • Hose Inside Diameter 2
    1.3000 in;33 mm
  • Hose Length
    193 mm
  • Weight
    0.3 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Overview

Mfr description
23163 COOLANT HOSE - MOLDED

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought