Specifications
Dimensions
- Hose Inside Diameter32 mm
- Hose Inside Diameter 21.2600 in;32 mm
Details
- Hose MaterialEPDM
- Maximum Temperature135 °C, 275 °F
- Minimum Temperature-40 °C, -40 °F
- Reinforcing Cord MaterialSynthetic Fiber
- Standards MetSAE 20R4 EC Class D1
- Temperature Range-40 to 135 °C, -40 to 275 °F
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)