Motion
23371
Automotive Hose - 35 mm Inside Diameter, 912 mm Hose Length, 1.3800 in;35 mm Inside Diameter 2, EPDM Material
MI ITEM #08830098
MFR #23371
Price$82.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 35 mm Inside Diameter, 912 mm Hose Length, 1.3800 in;35 mm Inside Diameter 2, EPDM Material
MI ITEM #08830098
MFR #23371

Mfr description
23371 COOLANT HOSE - MOLDED
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$82.87/each

Specifications

Dimensions

  • Hose Inside Diameter
    35 mm
  • Hose Inside Diameter 2
    1.3800 in;35 mm
  • Hose Length
    912 mm
  • Weight
    1.42 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)