1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GATES RUBBER CO
23411
Automotive Hose - 1.7500 in Inside Diameter, 358 mm Hose Length, 1.7500 in;44 mm Inside Diameter 2, EPDM, Plastic Material
MI ITEM #
08830130
MFR #
23411
Price
$88.81
/each
Qty
Add to Cart
Previous Page
Home
Facility Maintenance
Automotive Parts and Maintenance
Automotive Hose
GATES RUBBER CO 23411
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GATES RUBBER CO
23411
Automotive Hose - 1.7500 in Inside Diameter, 358 mm Hose Length, 1.7500 in;44 mm Inside Diameter 2, EPDM, Plastic Material
MI ITEM #
08830130
MFR #
23411
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price
$88.81
/each
Qty
Add to Cart
Specifications
Dimensions
Hose Inside Diameter
1.7500 in
Hose Inside Diameter 2
1.7500 in;44 mm
Hose Length
358 mm
Weight
0.78 lbs
Details
Hose Material
EPDM, Plastic
Hose Type
Coolant Hose
Overview
Mfr description
23411 COOLANT HOSE - MOLDED
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought