Motion
23512
Automotive Hose - 31 mm Inside Diameter, 475 mm Hose Length, 1.2100 in;31 mm Inside Diameter 2, EPDM Material
Mi Item #08830209
MFR #23512
Price$62.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Automotive Hose - 31 mm Inside Diameter, 475 mm Hose Length, 1.2100 in;31 mm Inside Diameter 2, EPDM Material
Mi Item #08830209
MFR #23512

Mfr description
23512 COOLANT HOSE - MOLDED
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$62.14/each

Specifications

Dimensions

  • Hose Inside Diameter
    31 mm
  • Hose Inside Diameter 2
    1.2100 in;31 mm
  • Hose Length
    475 mm
  • Weight
    0.65 lbs

Details

  • Hose Material
    EPDM
  • Hose Type
    Coolant Hose
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)