Specifications
Dimensions
- Hose Inside Diameter1.0000 in
- Hose Inside Diameter 21.0000 in;25 mm
- Hose Length627 mm
- Weight0.66 lbs
Details
- Hose MaterialEPDM
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)