Specifications
Dimensions
- Hose Inside Diameter37 mm
- Hose Inside Diameter 21.4400 in;37 mm
- Hose Length472 mm
- Weight0.91 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)