Specifications
Dimensions
- Hose Inside Diameter30 mm
- Hose Inside Diameter 21.1900 in;30 mm
- Hose Length509 mm
- Weight0.89 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)