Specifications
Dimensions
- Hose Inside Diameter33 mm
- Hose Inside Diameter 21.3100 in;33 mm
- Hose Length513 mm
- Weight0.68 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)