Specifications
Dimensions
- Hose Inside Diameter35 mm
- Hose Inside Diameter 21.3800 in;35 mm
- Hose Length538 mm
- Weight0.87 lbs
Details
- Hose MaterialEPDM, Plastic
- Hose TypeCoolant Hose
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)